1.32 gpf Dual Flush Toilet Tank in White
DuraStyle 1.32 gpf Dual Flush Toilet Tank in White
Frequently Purchased Together
Product Details
Product Details
- Bowl Not Included
- This product replaces SKU #0941600005
- For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
- Dual flush piston valve
- Top flush
Documents
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- DuraStyle
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 6-3/4 in
- Dual Flush:
- Yes
- EPA Compliant:
- No
- Flow Rate:
- 0.92 gpf/1.32 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- GSA Approved:
- No
- Handle Type:
- Button
- IAPMO Listed:
- No
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm, www.P65Warnings.ca.gov
- Toilet Type:
- Tank
- Trip Lever Location:
- Top
- WaterSense Labeled:
- No
- Width:
- 15-1/8 in