This product requires certification to purchase.

1.32 gpf Elongated One Piece Toilet in White

Duravit

DuraStyle 1.32 gpf Elongated One Piece Toilet in White

  • Fast #
  • Part #D2157010005
  • Item #4635865
  • Manufacturer Part #2157010005
4.4 out of 5 Customer Rating
Brand image
Duravit

DuraStyle 1.32 gpf Elongated One Piece Toilet in White

  • Fast #
  • Part #D2157010005
  • Item #4635865
  • Manufacturer Part #2157010005
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 8
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Size 14-5/8 in x 28-3/8 in
  • Flow Rate 1.6/0.8 Gpf
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
BAA Compliant:
No
Bowl Height Range:
15-16 in
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
DuraStyle
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
Yes
EPA Compliant:
No
Flow Rate:
0.92 gpf/1.32 gpf
Flow Rate Range:
Greater than 1.28 gpf
GSA Approved:
No
Handle Type:
Button
IAPMO Listed:
No
MA Approved:
No
Material:
Vitreous China
NSF Certified:
No
Proposition 65:
WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Toilet Bowl Height:
15-3/4 in
Toilet Bowl Length:
28-1/4 in
Toilet Bowl Width:
14-5/8 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
One Piece
Trip Lever Location:
Top
WaterSense Labeled:
No