This product requires certification to purchase.

51-9/50 x 18-39/50 in. 6 Hole 2-Bowl Wall Mount Ceramic Rectangular Bathroom Sink in White

You last purchased this on
 
Duravit

DuraStyle 51-9/50 x 18-39/50 in. 6 Hole 2-Bowl Wall Mount Ceramic Rectangular Bathroom Sink in White

  • Fast #
  • Part #D2338130000
  • Item #5108549
  • Manufacturer Part #2338130000
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Duravit

DuraStyle 51-9/50 x 18-39/50 in. 6 Hole 2-Bowl Wall Mount Ceramic Rectangular Bathroom Sink in White

  • Fast #
  • Part #D2338130000
  • Item #5108549
  • Manufacturer Part #2338130000
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician
  • Designed in Germany
  • For amazing bathroom suite designs, this product is suitable with other collections such as Durastyle
  • cUPC® listed
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
Collection:
DuraStyle
Color Finish Category:
Whites
Color Finish Name:
White
Faucet Center Size:
15-3/4 in
GSA Approved:
No
Height:
6-3/4 in
IAPMO Listed:
No
NSF Certified:
No
Number of Bowls:
2
Number of Holes:
1 Hole
Overflow Included:
Yes
Pedestal Only:
No
Proposition 65:
WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape:
Rectangular
Sink Depth:
19-1/2 in
Sink Installation Type:
Undermount
Sink Material:
Ceramic
Sink Size Range:
Greater than 36 in
Vessel Only:
Yes
WaterSense Labeled:
No
Width:
51-1/8 in