Elongated Closed Front with Cover Toilet in White
DuraStyle Basic Elongated Closed Front with Cover Toilet in White
Frequently Purchased Together
Product Details
Product Details
- Part of the DuraStyle Basic series, designed for Duravit to uphold the highest standards for quality and beauty for the bathroom.
Specifications
- Collection:
- DuraStyle Basic
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 1-7/8 in
- Length:
- 19-1/4 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm, www.P65Warnings.ca.gov
- Seat Type:
- Toilet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- Width:
- 19-1/4 in