This product requires certification to purchase.

Elongated Closed Front with Cover Toilet Seat in White Alpin

Duravit

DuraStyle Basic Elongated Closed Front with Cover Toilet Seat in White Alpin

  • Fast #
  • Part #D0020790000
  • Item #7023245
  • Manufacturer Part #0020790000
5 out of 5 Customer Rating
Brand image
Duravit

DuraStyle Basic Elongated Closed Front with Cover Toilet Seat in White Alpin

  • Fast #
  • Part #D0020790000
  • Item #7023245
  • Manufacturer Part #0020790000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician
  • For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
  • Requires Certification

Specifications

ADA Compliant:
No
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
DuraStyle Basic
Color Finish Category:
Whites
Color Finish Name:
White Alpine
Fits Brand:
Duravit
GSA Approved:
No
Height:
1-5/8 in
IAPMO Listed:
No
Length:
17-3/4 in
NSF Certified:
No
Proposition 65:
WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Seat Type:
Toilet
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front With Cover
Width:
14-5/8 in