This product requires certification to purchase.

Elongated Closed Front with Cover Toilet Seat in White

Duravit

DuraStyle Basic Elongated Closed Front with Cover Toilet Seat in White

  • Fast #
  • Part #D0025290000
  • Item #7993573
  • Manufacturer Part #0025290000
5 out of 5 Customer Rating
Brand image
Duravit

DuraStyle Basic Elongated Closed Front with Cover Toilet Seat in White

  • Fast #
  • Part #D0025290000
  • Item #7993573
  • Manufacturer Part #0025290000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 5 Pallet: 126
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Part of the DuraStyle Basic series, designed for Duravit to uphold the highest standards for quality and beauty for the bathroom.
  • Requires Certification

Specifications

ADA Compliant:
No
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
DuraStyle Basic
Color Finish Category:
Whites
Color Finish Name:
White
Fits Brand:
Duravit
GSA Approved:
No
IAPMO Listed:
No
Length:
19-1/8 in
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm, www.P65Warnings.ca.gov
Seat Type:
Toilet
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front With Cover
Width:
14-3/4 in