This product requires certification to purchase.

Bidet in White

You last purchased this on
 
Duravit

DuraStyle Bidet in White

  • Fast #
  • Part #D2283100000
  • Item #4635841
  • Manufacturer Part #2283100000
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Duravit

DuraStyle Bidet in White

  • Fast #
  • Part #D2283100000
  • Item #4635841
  • Manufacturer Part #2283100000
4.8 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 9
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Includes overflow
  • Includes tap platform
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Bidet Installation:
Floor Mount
Bidet Spray Type:
Horizontal
CARB OTC LEED Compliant:
No
Collection:
DuraStyle
Color Finish Category:
Whites
Color Finish Name:
White
Height:
15-3/4 in
IAPMO Listed:
No
Length:
24-13/16 in
Material:
Ceramic
Proposition 65:
WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
WaterSense Labeled:
No
Width:
14-3/16 in