This product requires certification to purchase.

Durastyle Basic Toilet Tank 09415000U3 White

You last purchased this on
 
Duravit

DuraStyle Durastyle Basic Toilet Tank 09415000U3 White

  • Fast #
  • Part #D09415000U3
  • Item #7993146
  • Manufacturer Part #09415000U3
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Duravit

DuraStyle Durastyle Basic Toilet Tank 09415000U3 White

  • Fast #
  • Part #D09415000U3
  • Item #7993146
  • Manufacturer Part #09415000U3
3.6 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Pallet: 40
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Bowl Not Included
  • This product replaces SKU #0941500002
  • For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
DuraStyle
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
7-1/2 in
Dual Flush:
No
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
Handle Type:
Lever
Height:
8-1/8 in
Material:
Vitreous China
Proposition 65:
WARNING: Cancer and Reproductive Harm, www.P65Warnings.ca.gov
Toilet Installation:
Wall Mount
Toilet Type:
Tank
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Side
WaterSense Labeled:
No
Width:
8-5/8 in