DuraStyle
Frequently Purchased Together
Product Details
Product Details
- For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
- Tank Not Included. Purchase Tank SKU: 0941600005 separately.
- Toilet Seat Not Included. Purchase Seat SKU:0025290000 separately.
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CEC Compliant:
- For Sale in CA
- Collection:
- DuraStyle
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 15-3/4 in
- Flow Rate:
- 0.92 gpf/1.32 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Flush Type:
- Gravity
- Handle Type:
- Button
- Height:
- 8-1/8 in
- Material:
- Vitreous China
- Proposition 65:
- WARNING: Cancer and Reproductive Harm, www.P65Warnings.ca.gov
- Toilet Bowl Height:
- 16-1/2 in
- Toilet Bowl Length:
- 27-3/4 in
- Toilet Bowl Width:
- 14-3/8 in
- Toilet Installation:
- Wall Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Bowl
- WaterSense Labeled:
- No
- Width:
- 8-3/8 in