DURAVIT DURASTYLE BATHROOM SINK 23375500001 WHITE WONDERGLISS
DuraStyle DURAVIT DURASTYLE BATHROOM SINK 23375500001 WHITE WONDERGLISS
Product Details
Product Details
Documents
Specifications
- Application:
- Residential, Commercial
- Collection:
- DuraStyle
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Pedestal Only:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm, www.P65Warnings.ca.gov
- Shape:
- Rectangular
- Vessel Only:
- No