This product requires certification to purchase.

Elongated Toilet Bowl in White

This product has been replaced by

Duravit White TOILET WALL MOUNTED 540MM DURASTYLE WHITE WASHDOWN RIMLESS US HYG
Duravit TOILET WALL MOUNTED 540MM DURASTYLE WHITE WASHDOWN RIMLESS US HYG
Manufacturer Part #2538092092
You last purchased this on
 
Duravit

DuraStyle Elongated Toilet Bowl in White

  • Fast #
  • Part #D25380900921
  • Item #4634332
  • Manufacturer Part #25380900921
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Duravit White TOILET WALL MOUNTED 540MM DURASTYLE WHITE WASHDOWN RIMLESS US HYG
Duravit TOILET WALL MOUNTED 540MM DURASTYLE WHITE WASHDOWN RIMLESS US HYG
Manufacturer Part #2538092092
Duravit

DuraStyle Elongated Toilet Bowl in White

  • Fast #
  • Part #D25380900921
  • Item #4634332
  • Manufacturer Part #25380900921
4.2 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 16
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • cUPC® listed
  • Complies with following standards: ASME A112.19.2/CSA B45.1
  • For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
  • In-Wall Tank and Carrier Not Included. Purchase Tank SKU: 111335005 separately.
  • Toilet Seat Not Included. Purchase Seat SKU: 0063790000 separately.
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Bowl Height Range:
15-16 in
Bowl Shape:
Elongated
CEC Compliant:
For Sale in CA
Collection:
DuraStyle
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
Yes
Flush Type:
Gravity
Handle Type:
Button
Height:
13-3/4 in
Length:
21-1/4 in
MA Approved:
Yes
Material:
Vitreous China
Proposition 65:
WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Toilet Bowl Height:
15-3/4 in
Toilet Bowl Length:
21-1/4 in
Toilet Bowl Width:
14-5/8 in
Toilet Installation:
Wall Mount
Toilet Seat Included:
No
Toilet Type:
Bowl
WaterSense Labeled:
Yes