This product requires certification to purchase.

Elongated Toilet Bowl in White

This product has been replaced by

Duravit White Alpin 0.8 gpf/1.6 gpf (Dual Flush) Elongated Bowl Toilet
Duravit 0.8 gpf/1.6 gpf (Dual Flush) Elongated Bowl Toilet in White Alpin
Manufacturer Part #2542092092
You last purchased this on
 
Duravit

DuraStyle Elongated Toilet Bowl in White

  • Fast #
  • Part #D25420900921
  • Item #4643338
  • Manufacturer Part #25420900921
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Duravit White Alpin 0.8 gpf/1.6 gpf (Dual Flush) Elongated Bowl Toilet
Duravit 0.8 gpf/1.6 gpf (Dual Flush) Elongated Bowl Toilet in White Alpin
Manufacturer Part #2542092092
Duravit

DuraStyle Elongated Toilet Bowl in White

  • Fast #
  • Part #D25420900921
  • Item #4643338
  • Manufacturer Part #25420900921
4.8 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician
  • Complies with following standards: ASME A112.19.2/CSA B45.1
  • For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
  • cUPC® listed
  • In-Wall Tank and Carrier Not Included. Purchase Tank SKU: 111335005 separately.
  • Toilet Seat Not Included. Purchase Seat SKU: 0060590000 separately.
  • Elegant space saving design with height adjustable bowl that supports over 500lbs.
  • Wider 3" gravity flush values (larger the conventional 2") for perfect flush
  • Designed in Germany
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Bowl Height Range:
15-16 in
Bowl Shape:
Elongated
CEC Compliant:
For Sale in CA
Collection:
DuraStyle
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
24-3/8 in
Flush Type:
Gravity
Handle Type:
Remote Control
Height:
15-3/4 in
Length:
24-3/8 in
MA Approved:
Yes
Material:
Vitreous China
Proposition 65:
WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Toilet Bowl Height:
15-3/4 in
Toilet Bowl Length:
24-3/8 in
Toilet Installation:
Wall Mount
Toilet Seat Included:
No
Toilet Type:
Bowl
WaterSense Labeled:
Yes
Width:
14-5/8 in