This product requires certification to purchase.

Horizontal Bidet in White

You last purchased this on
 
Duravit

DuraStyle Horizontal Bidet in White

  • Fast #
  • Part #D2286150000
  • Item #4636141
  • Manufacturer Part #2286150000
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Duravit

DuraStyle Horizontal Bidet in White

  • Fast #
  • Part #D2286150000
  • Item #4636141
  • Manufacturer Part #2286150000
4.2 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 999
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Bidet Installation:
Above Floor
Bidet Spray Type:
Horizontal
CARB OTC LEED Compliant:
No
Collection:
DuraStyle
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
7-1/2 in
Handle Type:
Lever
Height:
12-3/4 in
IAPMO Listed:
No
Installation Type:
Above Counter
Length:
24-3/8 in
Material:
Ceramic
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Proposition 65:
WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
WaterSense Labeled:
No
Width:
14-5/8 in