This product requires certification to purchase.

0.8 gpf/1.6 gpf Tank and Carrier System in White

You last purchased this on
 
Duravit

DuraSystem® 0.8 gpf/1.6 gpf Tank and Carrier System in White

  • Fast #
  • Part #DWD1022000090
  • Item #9514368
  • Manufacturer Part #WD1022000090
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Duravit

DuraSystem® 0.8 gpf/1.6 gpf Tank and Carrier System in White

  • Fast #
  • Part #DWD1022000090
  • Item #9514368
  • Manufacturer Part #WD1022000090
3.3 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 4
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • WaterSense® listed
  • For 2" x 4" and 2" x 6" wall installation
  • For toilets with a projection of 24 5/8"
  • Adjustable feet 0" - 9 1/2"
  • SensoWash ready
  • Mechanical front flush actuation
  • Includes in-wall tank
  • Marking of filling height
  • Dual flush
  • Insulated against condensation
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.1002, ASME A112.19.5, ASME A112.6.2
Application:
Commercial
CSA Certified:
CSA B125.12, CSA B45.15
Collection:
DuraSystem®
Color Finish Category:
Whites
Color Finish Name:
White
Flow Rate:
0.8 gpf/1.6 gpf
Height:
45-1/4 in
Length:
23-1/4 in
Material:
Plastic
Material Type:
HDPE, Polyethylene
Product Type:
Tank, Carrier System
Width:
3-1/2 in