8-1/2 x 3/8 in. Plastic Actuator Plate in White
DuraSystem® 8-1/2 x 3/8 in. Plastic Actuator Plate in White
Package Quantity Info:
Each: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- DuraSystem®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 5-3/4 in
- Length:
- 8-1/2 in
- Material:
- Plastic
- Material Type:
- HDPE, Polyethylene
- Product Type:
- Actuator Plate
- Width:
- 3/8 in