This product requires certification to purchase.

Plastic Dual Flush Actuator Plate in Polished Chrome

You last purchased this on
 
Duravit

DuraSystem® Plastic Dual Flush Actuator Plate in Polished Chrome

  • Fast #
  • Part #DWD5008021090
  • Item #9510961
  • Manufacturer Part #WD5008021090
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Duravit

DuraSystem® Plastic Dual Flush Actuator Plate in Polished Chrome

  • Fast #
  • Part #DWD5008021090
  • Item #9510961
  • Manufacturer Part #WD5008021090
4.8 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • DuraSystem® Actuator plate A1, for toilet
  • Mechanical actuation, for surface mounted installation, dual flush, mounting frame, mounting hardware included, push rods,front plate plastic
  • ADA compliant, Polished Chrome
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
DuraSystem®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Height:
5-3/4 in
Length:
8-1/2 in
Material:
Plastic
Product Type:
Dual Flush Actuator Plate
Width:
19/50 in