Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- LC6625, LC6626, LC6627, LC6628
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Greys
- Color Finish Name:
- Matte White
- GSA Approved:
- No
- Height:
- 6 in
- IAPMO Listed:
- No
- Length:
- 2-1/8 in
- Material:
- Aluminum
- NSF Certified:
- No
- Proposition 65:
- WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Width:
- 1-3/4 in