This product requires certification to purchase.

Elongated Closed Front Toilet Seat in White

Duravit

Elongated Closed Front Toilet Seat in White

  • Fast #
  • Part #D0069890000
  • Item #4332637
  • Manufacturer Part #0069890000
4.5 out of 5 Customer Rating
Brand image
Duravit

Elongated Closed Front Toilet Seat in White

  • Fast #
  • Part #D0069890000
  • Item #4332637
  • Manufacturer Part #0069890000
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 126
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician
  • Stainless steel hinges
  • For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
18-1/8 in
Fits Brand:
Duravit
Height:
1-3/4 in
Length:
14-5/8 in
Material:
Plastic
Proposition 65:
WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front
Width:
14-5/8 in