This product requires certification to purchase.

Floor Fixing Spring for Siphon Cover in White Alpin

You last purchased this on
 
Duravit

Floor Fixing Spring for Siphon Cover in White Alpin

  • Fast #
  • Part #D0055030000
  • Item #1738961
  • Manufacturer Part #0055030000
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Duravit

Floor Fixing Spring for Siphon Cover in White Alpin

  • Fast #
  • Part #D0055030000
  • Item #1738961
  • Manufacturer Part #0055030000
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Alpine Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For Starck 3 semi-pedestals
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
0863850000, 0863870000 and 0863880000 Siphon Covers
Color Finish Category:
Whites
Color Finish Name:
White Alpine
Hardware Included:
No
Product Type:
Spring
Proposition 65:
WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov