This product requires certification to purchase.

This product has been replaced by

Duravit White 26 X 20 Three Hole 8 Center Ceramic DU Mount Lavatory
Duravit 26 x 20 in. Rectangular Dual Mount Bathroom Sink in White
Manufacturer Part #2316650030
You last purchased this on
 
Duravit

Happy D

  • Fast #
  • Part #D0417650030
  • Item #1738884
  • Manufacturer Part #417650030
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Duravit White 26 X 20 Three Hole 8 Center Ceramic DU Mount Lavatory
Duravit 26 x 20 in. Rectangular Dual Mount Bathroom Sink in White
Manufacturer Part #2316650030
Duravit

Happy D

  • Fast #
  • Part #D0417650030
  • Item #1738884
  • Manufacturer Part #417650030
3.6 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 15
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Tap platform
  • With overflow
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Happy D
Color Finish Category:
Whites
Color Finish Name:
White
Faucet Center Size:
7-87/100 in
GSA Approved:
No
IAPMO Listed:
No
Number of Bowls:
1
Number of Holes:
3 Hole
Pedestal Only:
No
Proposition 65:
WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape:
Rectangular
Sink Bowl Size:
19-1/4 in x 12-5/8 in x 8-1/8 in
Sink Installation Type:
Undermount
Sink Size Range:
20 in - 25.99 in
Vessel Only:
Yes