1-Hole Wall Mount Handrinse Basin in White Alpin
Happy D.2 1-Hole Wall Mount Handrinse Basin in White Alpin
Product Details
Product Details
- Includes tap platform
- Includes Chrome overflow clip
- Includes hardware
- Wall-mounted
- cUPC® listed
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- Collection:
- Happy D.2
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- Height:
- 5-3/4 in
- IAPMO Listed:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Overflow Included:
- Yes
- Pedestal Only:
- No
- Proposition 65:
- WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shape:
- Rectangular
- Sink Bowl Size:
- 17-18/25 in x 9-1/4 in x 5-71/100 in
- Sink Depth:
- 14-5/8 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Ceramic
- Sink Size Range:
- Less than 20 in
- Vessel Only:
- Yes
- Width:
- 19-5/8 in