This product requires certification to purchase.

1.6 gpf Elongated ADA Wall Mount Toilet in White

You last purchased this on
 
Duravit

Happy D.2 1.6 gpf Elongated ADA Wall Mount Toilet in White

  • Fast #
  • Part #D25505900921
  • Item #4634639
  • Manufacturer Part #25505900921
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Duravit

Happy D.2 1.6 gpf Elongated ADA Wall Mount Toilet in White

  • Fast #
  • Part #D25505900921
  • Item #4634639
  • Manufacturer Part #25505900921
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 999
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • cUPC® listed
  • Complies with following standards: ASME A112.19.2/CSA B45.1
  • For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
  • In-Wall Tank and Carrier Not Included. Purchase Tank SKU: 111335005 separately.
  • Toilet Bowl Seat Not Included. Purchase Seat SKU: 610300001001300 separately.
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Bowl Height Range:
17 in+
Bowl Shape:
Elongated
CEC Compliant:
For Sale in CA
Collection:
Happy D.2
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
Yes
Flow Rate Range:
Greater than 1.28 gpf
Flush Type:
Washdown
Handle Type:
Remote Control
Height:
13-5/8 in
Length:
24-3/8 in
MA Approved:
Yes
Material:
Ceramic
Proposition 65:
WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Toilet Bowl Height:
15-3/4 in
Toilet Bowl Length:
24-3/8 in
Toilet Installation:
Wall Mount
Toilet Seat Included:
No
Toilet Type:
Bowl
Toilet/Urinal Outlet:
Rear
WaterSense Labeled:
Yes
Width:
14-3/8 in