This product requires certification to purchase.

24X18 1H CRMC DI LAV *HAPPD2 WHIT

You last purchased this on
 
Duravit

Happy D.2 24X18 1H CRMC DI LAV *HAPPD2 WHIT

  • Fast #
  • Part #D23156000001
  • Item #4636365
  • Manufacturer Part #23156000001
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Duravit

Happy D.2 24X18 1H CRMC DI LAV *HAPPD2 WHIT

  • Fast #
  • Part #D23156000001
  • Item #4636365
  • Manufacturer Part #23156000001
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 15
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Complies with following standards: ASME A112.19.2/CSA B45.1
  • cUPC® listed
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
Application:
Residential, Commercial
CSA Certified:
CSA B45.1
Collection:
Happy D.2
Color Finish Category:
Whites
Color Finish Name:
White
Height:
6-3/4 in
Number of Bowls:
1
Number of Holes:
1 Hole
Overflow Included:
Yes
Pedestal Only:
No
Proposition 65:
WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape:
Rectangular
Sink Depth:
19-1/2 in
Sink Installation Type:
Above Counter
Sink Material:
Ceramic
Vessel Only:
No
Width:
23-5/8 in