39X20 1H CRMC DU MNT LAV *HAPPD2
Happy D.2 39X20 1H CRMC DU MNT LAV *HAPPD2
Product Details
Product Details
- Complies with following standards: ASME A112.19.2/CSA B45.1
- cUPC® listed
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- Application:
- Residential, Commercial
- CSA Certified:
- CSA B45.1
- Collection:
- Happy D.2
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 6-3/4 in
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Overflow Included:
- Yes
- Pedestal Only:
- No
- Proposition 65:
- WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shape:
- Rectangular
- Sink Depth:
- 21-7/8 in
- Sink Installation Type:
- Above Counter
- Sink Material:
- Ceramic
- Vessel Only:
- No
- Width:
- 39-3/8 in