Horizontal Bidet in White
Happy D.2 Horizontal Bidet in White
Frequently Purchased Together
Product Details
Product Details
- Includes Durafix for concealed fixation
- Includes Chrome overflow clip
Specifications
- ADA Compliant:
- No
- Bidet Installation:
- Wall Mount
- Bidet Spray Type:
- Horizontal
- CARB OTC LEED Compliant:
- No
- Collection:
- Happy D.2
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Handle Type:
- Lever
- Height:
- 15-1/4 in
- IAPMO Listed:
- No
- Length:
- 21-1/4 in
- Material:
- Ceramic
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- WaterSense Labeled:
- No
- Width:
- 14-3/8 in