*CVR* KT VAN UNIT 455X800 WHIT HGL
Ketho *CVR* KT VAN UNIT 455X800 WHIT HGL
Product Details
Product Details
- Cabinet only included
Documents
Specifications
- Collection:
- Ketho
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Installation Type:
- Wall Mount
- Material:
- Chipboard
- Number of Drawers:
- 2
- Proposition 65:
- WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov