This product requires certification to purchase.

KT VAN UNIT 455X800 PINE TERR

You last purchased this on
 
Duravit

Ketho KT VAN UNIT 455X800 PINE TERR

  • Fast #
  • Part #DKT664705151
  • Item #7154943
  • Manufacturer Part #KT664705151
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Duravit

Ketho KT VAN UNIT 455X800 PINE TERR

  • Fast #
  • Part #DKT664705151
  • Item #7154943
  • Manufacturer Part #KT664705151
4 out of 5 Customer Rating

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Vanity top/sink not included. Purchase SKU: 03428500002 separately.
  • For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
  • All necessary parts and hardware for assembly and installation are included.
  • Requires Certification

Specifications

Application:
Residential, Commercial
Collection:
Ketho
Color Finish Category:
Browns
Color Finish Name:
Pine Terra
Depth:
21-7/8 in
Hardware Included:
Yes
Height:
18-7/8 in
Installation Type:
Wall Mount
Material:
Chipboard
Number of Drawers:
2
Proposition 65:
WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Vanity Top Shape:
Rectangle
Width:
31-1/2 in