This product requires certification to purchase.

LC VANITY UNIT F.CONSOLE 2 DRAWERS 400X1020X547 BRUSHED WALNUT

You last purchased this on
 
Duravit

L-Cube LC VANITY UNIT F.CONSOLE 2 DRAWERS 400X1020X547 BRUSHED WALNUT

  • Fast #
  • Part #DLC581906969
  • Item #7393744
  • Manufacturer Part #LC581906969
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Duravit

L-Cube LC VANITY UNIT F.CONSOLE 2 DRAWERS 400X1020X547 BRUSHED WALNUT

  • Fast #
  • Part #DLC581906969
  • Item #7393744
  • Manufacturer Part #LC581906969
4.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
L-Cube
Color Finish Category:
Browns
Color Finish Name:
Brushed Walnut
Installation Type:
Wall Mount
Material:
Chipboard
Number of Drawers:
2
Proposition 65:
WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov