LC VANITY UNIT F.CONSOLE 2 DRAWERS 400X620X548 BRUSHED WALNUT
L-Cube LC VANITY UNIT F.CONSOLE 2 DRAWERS 400X620X548 BRUSHED WALNUT
Product Details
Product Details
Documents
Specifications
- Collection:
- L-Cube
- Color Finish Category:
- Browns
- Color Finish Name:
- Brushed Walnut
- Installation Type:
- Wall Mount
- Material:
- Chipboard
- Number of Drawers:
- 2
- Proposition 65:
- WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov