23-5/8 in.Rectangular Vessel Mount Bathroom Sink in White
Luv 23-5/8 in.Rectangular Vessel Mount Bathroom Sink in White
Product Details
Product Details
- Made with DuraCeram®, the Duravit-developed DuraCeram® material allows for the creation of soft, delicate shapes with robust strength.
- cUPC® listed
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential, Commercial
- Collection:
- Luv
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 5-1/2 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Overflow Included:
- No
- Proposition 65:
- WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shape:
- Round
- Sink Depth:
- 17-1/2 in
- Sink Installation Type:
- Vessel Mount
- Sink Material:
- Ceramic
- Width:
- 23-5/8 in