BATHTUB LUV 1850X950MM WHITE CORNER LEFT W.SEAMLESS PANEL
Luv BATHTUB LUV 1850X950MM WHITE CORNER LEFT W.SEAMLESS PANEL
Product Details
Product Details
- Made with DuraSolid, an original Duravit material that is naturally anti-slip with a matte finish that can be seamlessly repaired in case of chipping
Documents
Specifications
- Basin Depth:
- 18-1/8 in
- Basin Length:
- 68-7/8 in
- Basin Shape:
- Oval
- Basin Width:
- 31-1/2 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CSA Certified:
- CSA B45.5
- Capacity:
- 67 gal
- Collection:
- Luv
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- No
- Drain Location:
- Center
- Drain Opening:
- 2 in
- Height:
- 23 in
- IAPMO Listed:
- Yes
- Installation Type:
- Corner Mount
- Length:
- 70-7/8 in
- Material:
- Plastic
- Overall Height:
- 24 in
- Overall Length:
- 72-7/8 in
- Overall Width:
- 37-3/8 in
- Proposition 65:
- WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Weight:
- 231.485 lb
- Width:
- 33-1/2 in
- cUPC Certified:
- Yes