This product requires certification to purchase.

*CVR* *ME TOILET FS 600MM

You last purchased this on
 
Duravit

ME by Starck *CVR* *ME TOILET FS 600MM

  • Fast #
  • Part #D2169592092
  • Item #7021881
  • Manufacturer Part #2169592092
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Duravit

ME by Starck *CVR* *ME TOILET FS 600MM

  • Fast #
  • Part #D2169592092
  • Item #7021881
  • Manufacturer Part #2169592092
3.4 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 9
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • cUPC® listed
  • Complies with following standards: ASME A112.19.2/CSA B45.1
  • For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
  • In-Wall Tank and Carrier Not Included. Purchase Tank SKU: 109304005 separately.
  • Toilet Bowl Seat Not Included. Purchase Seat SKU: 611000001001300 separately.
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
Bowl Height Range:
15-16 in
Bowl Shape:
Elongated
Collection:
ME by Starck
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
23-5/8 in
Dual Flush:
Yes
Flow Rate:
0.8 gpf/1.6 gpf
Flow Rate Range:
Greater than 1.28 gpf
Flush Type:
Gravity
Handle Type:
Remote Control
Height:
15-3/4 in
Length:
23-5/8 in
MA Approved:
Yes
Material:
Vitreous China
Proposition 65:
WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Toilet Bowl Height:
15-3/4 in
Toilet Bowl Length:
23-5/8 in
Toilet Installation:
Wall Mount
Toilet Seat Included:
No
Toilet Type:
One Piece
WaterSense Labeled:
Yes
Width:
14-5/8 in