This product requires certification to purchase.

1.32 gpf Dual Flush Toilet Tank in White

Duravit

ME by Starck 1.32 gpf Dual Flush Toilet Tank in White

  • Fast #
  • Part #D0938200001
  • Item #7022030
  • Manufacturer Part #0938200001
5 out of 5 Customer Rating
Brand image
Duravit

ME by Starck 1.32 gpf Dual Flush Toilet Tank in White

  • Fast #
  • Part #D0938200001
  • Item #7022030
  • Manufacturer Part #0938200001
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 28
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Tank only configuration - allows the opportunity to match pieces with a selected bowl
  • Complies with following standards: ASME A112.19.2/CSA B45.1
  • cUPC® listed
  • Bowl Not Included
  • For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
  • Requires Certification

Specifications

ADA Compliant:
No
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
ME by Starck
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
Yes
EPA Compliant:
No
Flow Rate:
0.92 gpf/1.32 gpf
Flow Rate Range:
Greater than 1.28 gpf
GSA Approved:
No
Handle Type:
Button
Height:
15-3/8 in
IAPMO Listed:
Yes
Length:
7-1/8 in
MA Approved:
No
Material:
Vitreous China
NSF Certified:
No
Proposition 65:
WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Toilet Type:
Tank
Trip Lever Location:
Top
WaterSense Labeled:
No
Width:
13-3/4 in