This product requires certification to purchase.

Elongated Closed Front with Cover Toilet Seat in White

You last purchased this on
 
Duravit

ME by Starck Elongated Closed Front with Cover Toilet Seat in White

  • Fast #
  • Part #D0020010000
  • Item #7021058
  • Manufacturer Part #0020010000
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Duravit

ME by Starck Elongated Closed Front with Cover Toilet Seat in White

  • Fast #
  • Part #D0020010000
  • Item #7021058
  • Manufacturer Part #0020010000
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 108
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
ME by Starck
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
Height:
1-5/8 in
IAPMO Listed:
No
Length:
18-3/100 in
Material:
Plastic
Proposition 65:
WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Seat Type:
Toilet
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front With Cover
Width:
14-18/25 in