Elongated Toilet Bowl in White with White Satin Matte
This product has been replaced by
Manufacturer Part #252909AC92
ME by Starck Elongated Toilet Bowl in White with White Satin Matte
Package Quantity Info:
Each: 1 Pallet: 16-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Part of the ME by Starck series, designed for Duravit to uphold the highest standards for quality and beauty for the bathroom.
Documents
Specifications
- ADA Compliant:
- No
- Bowl Height Range:
- 14-15 in
- Bowl Shape:
- Elongated
- CEC Compliant:
- For Sale in CA
- Collection:
- ME by Starck
- Color Finish Category:
- Whites
- Color Finish Name:
- White, White Satin Matte
- Flush Type:
- Gravity
- Handle Type:
- Button
- Height:
- 14 in
- Length:
- 14-1/4 in
- Material:
- Vitreous China
- Proposition 65:
- WARNING: Cancer and Reproductive Harm, www.P65Warnings.ca.gov
- Toilet Bowl Height:
- 14 in
- Toilet Bowl Length:
- 22-1/2 in
- Toilet Bowl Width:
- 14-5/8 in
- Toilet Installation:
- Wall Mount
- Toilet Seat Included:
- No
- Toilet Type:
- Bowl