Horizontal Bidet in White
ME by Starck Horizontal Bidet in White
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Bidet Installation:
- Above Floor
- Bidet Spray Type:
- Horizontal
- CARB OTC LEED Compliant:
- No
- Collection:
- ME by Starck
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 6-3/4 in
- Handle Type:
- Lever
- Height:
- 12-3/4 in
- IAPMO Listed:
- No
- Installation Type:
- Above Counter
- Length:
- 22-1/2 in
- Material:
- Ceramic
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Proposition 65:
- WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- WaterSense Labeled:
- No
- Width:
- 14-5/8 in