Manual Urinal in White
ME by Starck Manual Urinal in White
Product Details
Product Details
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- Not for Sale in CA
- Collection:
- ME by Starck
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Flush Type:
- Manual
- Height:
- 23-1/8 in
- Length:
- 11-7/8 in
- Material:
- Ceramic
- Proposition 65:
- WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Toilet/Urinal Outlet:
- Rear
- Urinal Installation:
- Wall Mount
- WaterSense Labeled:
- Yes
- Width:
- 13-7/8 in