ME by Starck One-Piece Toilet With Sensowash Seat White D4202900
ME by Starck ME by Starck One-Piece Toilet With Sensowash Seat White D4202900
Product Details
Product Details
This product includes
Duravit Round Closed Front Toilet Seat in White
Part #D610000001040100
Duravit 1.28 gpf Elongated One Piece Toilet in White
Part #D2173010085
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Collection:
- ME by Starck
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Handle Type:
- Button
- Material:
- Vitreous China
- Proposition 65:
- WARNING: Cancer and Reproductive Harm, www.P65Warnings.ca.gov
- Seat Features:
- Bidet
- Toilet Installation:
- Floor Mount
- Toilet Type:
- One Piece
- WaterSense Labeled:
- Yes