Round Toilet Bowl in White
ME by Starck Round Toilet Bowl in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 16-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Elongated bowl provides extra comfort and extending out an extra 1-1/2" compared to a round configuration
- Complies with following standards: ASME A112.19.2/CSA B45.1
- For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
- cUPC® listed
- In-Wall Tank and Carrier Not Included. Purchase Tank SKU: 111335005 separately.
- Toilet Seat Not Included. Purchase Seat SKU: 0020090000 separately.
- Wider 3" gravity flush values (larger the conventional 2") for perfect flush
- Designed in Germany
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- BAA Compliant:
- No
- Bowl Height Range:
- 15-16 in
- Bowl Shape:
- Round
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- ME by Starck
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 22-1/2 in
- Flush Type:
- Gravity
- GSA Approved:
- No
- Handle Type:
- Remote Control
- Height:
- 14 in
- IAPMO Listed:
- No
- Length:
- 22-1/2 in
- MA Approved:
- Yes
- Material:
- Vitreous China
- Proposition 65:
- WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Toilet Bowl Height:
- 15-3/4 in
- Toilet Bowl Length:
- 22-1/2 in
- Toilet Installation:
- Wall Mount
- Toilet Seat Included:
- No
- Toilet Type:
- Bowl
- WaterSense Labeled:
- Yes
- Width:
- 14-3/8 in