Siphon Jet Urinal in White
ME by Starck Siphon Jet Urinal in White
Package Quantity Info:
Each: 1 Pallet: 12-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- ME by Starck
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 13-3/4 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 0.125 gpf
- Flow Rate Range:
- 0.125 gpf - 1.0 gpf
- Flush Type:
- Siphon Jet
- GSA Approved:
- No
- Height:
- 23 in
- IAPMO Listed:
- No
- Inlet Spud Location:
- Rear
- Inlet Spud Size:
- 1-3/8 in
- Length:
- 11-7/8 in
- Material:
- Ceramic
- NSF Certified:
- No
- Outlet Spud Location:
- Rear
- Outlet Spud Size:
- 2 in
- Proposition 65:
- WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- Urinal Installation:
- Wall Mount
- WaterSense Labeled:
- No
- Width:
- 13-3/4 in