This product requires certification to purchase.

Metal Push-Pull Drain in Polished Chrome

You last purchased this on
 
Duravit

Metal Push-Pull Drain in Polished Chrome

  • Fast #
  • Part #D0050521092
  • Item #3689562
  • Manufacturer Part #0050521092
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Duravit

Metal Push-Pull Drain in Polished Chrome

  • Fast #
  • Part #D0050521092
  • Item #3689562
  • Manufacturer Part #0050521092
3.6 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Required in conjunction with wall mounted tap fitting, vanity unit and/or consoles
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome
Drain Body Material:
Metal
IAPMO Listed:
No
Proposition 65:
WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov