This product requires certification to purchase.

0.92 gpf/1.32 gpf (Dual Flush) Elongated One Piece Toilet in White

You last purchased this on
 
Duravit

No. 1 0.92 gpf/1.32 gpf (Dual Flush) Elongated One Piece Toilet in White

  • Fast #
  • Part #DD4060200
  • Item #8939706
  • Manufacturer Part #D4060200
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Duravit

No. 1 0.92 gpf/1.32 gpf (Dual Flush) Elongated One Piece Toilet in White

  • Fast #
  • Part #DD4060200
  • Item #8939706
  • Manufacturer Part #D4060200
3.9 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
Collection:
No. 1
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
Yes
Flow Rate:
0.92 gpf/1.32 gpf
Flow Rate Range:
Greater than 1.28 gpf
Flush Type:
Dual
Handle Type:
Button
Material:
Vitreous China, Ceramic
Proposition 65:
WARNING: Cancer and Reproductive Harm, www.P65Warnings.ca.gov
Toilet Bowl Height:
16-1/8 in
Toilet Bowl Length:
28-1/8 in
Toilet Bowl Width:
15-1/8 in
Toilet Installation:
Floor Mount
Toilet Seat Included:
Yes
Toilet Type:
One Piece
Trip Lever Location:
Top
WaterSense Labeled:
Yes