Noise Reduction Gasket for Duravit USA 254409 Wall Mounted Toilet
Noise Reduction Gasket for Duravit USA 254409 Wall Mounted Toilet
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Toilet
- Hardware Included:
- No
- Product Type:
- Noise Reduction Gasket
- Proposition 65:
- WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- WaterSense Labeled:
- No