This product requires certification to purchase.

*CVR* P3 COMFORTS FURN WASHBASIN 10

You last purchased this on
 
Duravit

P3 Comforts *CVR* P3 COMFORTS FURN WASHBASIN 10

  • Fast #
  • Part #D2334100000
  • Item #7020413
  • Manufacturer Part #2334100000
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Duravit

P3 Comforts *CVR* P3 COMFORTS FURN WASHBASIN 10

  • Fast #
  • Part #D2334100000
  • Item #7020413
  • Manufacturer Part #2334100000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 8
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician
  • Designed in Germany
  • For amazing bathroom suite designs, this product is suitable with other collections such as L-Cube
  • Sink only included
  • cUPC® listed
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential, Commercial
Collection:
P3 Comforts
Color Finish Category:
Whites
Color Finish Name:
White
Height:
6-1/4 in
Number of Bowls:
1
Number of Holes:
1 Hole
Overflow Included:
Yes
Pedestal Only:
No
Proposition 65:
WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape:
Rectangular
Sink Depth:
19-7/8 in
Sink Installation Type:
Undermount
Sink Material:
Ceramic
Vessel Only:
No
Width:
41-3/8 in