1.28 gpf Elongated ADA Toilet in White
P3 Comforts 1.28 gpf Elongated ADA Toilet in White
Product Details
Product Details
- US Standards Approved: ASME A112.19.2-2013/CSA B45.1-13, ASME A112.19.14-2034
- Complies with following standards: ASME A112.19.2/CSA B45.1
- For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
- cUPC® listed
- Purchase Tank SKU: 0937200085 separately.
- Toilet Bowl Seat Not Included. Purchase Seat SKU: 0020590000 separately.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- BAA Compliant:
- No
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- Collection:
- P3 Comforts
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- No
- EPA Compliant:
- No
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Siphon Jet
- GSA Approved:
- No
- Handle Type:
- Push Button
- IAPMO Listed:
- No
- MA Approved:
- No
- Material:
- Ceramic
- NSF Certified:
- No
- Proposition 65:
- WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Toilet Bowl Height:
- 16-1/2 in
- Toilet Bowl Length:
- 28 in
- Toilet Bowl Width:
- 16-1/8 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Bowl
- Toilet/Urinal Outlet:
- Floor
- Trip Lever Location:
- Top
- WaterSense Labeled:
- No