P3 Comforts
Product Details
Product Details
- cUPC® listed
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential, Commercial
- Collection:
- P3 Comforts
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 6-1/4 in
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Overflow Included:
- Yes
- Pedestal Only:
- No
- Proposition 65:
- WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shape:
- Rectangular
- Sink Depth:
- 19-7/8 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Ceramic
- Vessel Only:
- No
- Width:
- 49-1/4 in