This product requires certification to purchase.

Plastic Cable Drain in Polished Chrome

You last purchased this on
 
Duravit

Plastic Cable Drain in Polished Chrome

  • Fast #
  • Part #D790219000001000
  • Item #3689414
  • Manufacturer Part #790219000001000
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Duravit

Plastic Cable Drain in Polished Chrome

  • Fast #
  • Part #D790219000001000
  • Item #3689414
  • Manufacturer Part #790219000001000
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Connecting Pipe:
Rigid
Drain Body Material:
Plastic
Proposition 65:
WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov