Dual Flush Elongated Toilet Bowl in White
SensoWash® i Dual Flush Elongated Toilet Bowl in White
Frequently Purchased Together
Product Details
Product Details
- Highly individualized showering: Both remote and app allow for adjustment of water, air, and seat surface temperature, as well as nozzle position and jet strength
- Self-cleaning cleansing wand provides effortless hygiene
- With rearwash, ladywash, and comfortwash showering options and pleasant warm air dryer functionality
- Integrated flushing system maintains a seamless, modern look
- Energy-saving mode ensures resources are used intelligently
Specifications
- ADA Compliant:
- No
- Bowl Height Range:
- 15-16 in
- Bowl Shape:
- Elongated
- Collection:
- SensoWash® i
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 26-7/8 in
- Dual Flush:
- Yes
- Flush Type:
- Gravity
- Material:
- Vitreous China
- Proposition 65:
- WARNING: Cancer and Reproductive Harm, www.P65Warnings.ca.gov
- Seat Features:
- Bidet
- Toilet Bowl Height:
- 15-3/4 in
- Toilet Bowl Length:
- 21-5/8 in
- Toilet Bowl Width:
- 14-3/8 in
- Toilet Installation:
- Wall Mount
- Toilet Rough-In:
- 12 in
- Toilet Type:
- Bowl
- Trip Lever Placement:
- Side
- Width:
- 2-1/2 in