This product requires certification to purchase.

Open Front Toilet in White

You last purchased this on
 
Duravit

SensoWash® Open Front Toilet in White

Brand image
You last purchased this on
 
Duravit

SensoWash® Open Front Toilet in White

  • Fast #
  • Part #D612000011041320
  • Item #8930471
  • Manufacturer Part #612000011041320
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • The flat white seat and technology have been optimized to form a precise, harmonious unit
  • A shower-toilet with the latest comfort enhancing technology in an uncompromising, minimalistic look
  • With Rear-, Lady-, and Comfortwash spray options, including temperature and spray control
  • App or remote control operation
  • Heated seat, warm air dryer, and night light ensure an exceptionally comfortable experience
  • SensoWash® f Plus includes automatic odor extraction, automatic opening and closing of lid, and two individual programmable user profiles, ensure hygienic cleanliness and high operating comfort.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.4.2
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.16
Collection:
SensoWash®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
22-5/8 in
Flow Rate:
0.2 gpm
GSA Approved:
No
IAPMO Listed:
No
Length:
22-5/8 in
Material:
Plastic
NSF Certified:
No
Number of Pieces:
1 Piece
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm, www.P65Warnings.ca.gov
Seat Type:
Toilet
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Open Front
Width:
14-7/8 in



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing