This product requires certification to purchase.

Closed Front Toilet in White

Duravit

SensoWash® Slim SensoWash® Closed Front Toilet in White

  • Fast #
  • Part #D611000001501300
  • Item #9703528
  • Manufacturer Part #611000001501300
4.1 out of 5 Customer Rating
Brand image
Duravit

SensoWash® Slim SensoWash® Closed Front Toilet in White

  • Fast #
  • Part #D611000001501300
  • Item #9703528
  • Manufacturer Part #611000001501300
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Part of the SensoWash Slim series, designed for Duravit to uphold the highest standards for quality and beauty for the bathroom.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
SensoWash® Slim SensoWash®
Color Finish Category:
Whites
Color Finish Name:
White
Fits Brand:
Duravit
GSA Approved:
No
Height:
4-1/4 in
IAPMO Listed:
No
Length:
14-3/4 in
NSF Certified:
No
Seat Features:
Heated Seat
Seat Type:
Toilet
Toilet Seat Material:
Plastic
Toilet Seat Type:
Closed Front
Width:
14-3/4 in